Copper Patch Cord, Cat 5e, Black UTP Cab

Item #: 0736415

Cat #: UTPCH10BLY

UPC: 074983062362

$ 15.38 EA
Company wide:
0 in stock
Category 5e, UTP patch cord with Pan-Plug™ Modular Plugs on each end. Black, 10 ft.

Overview

Category 5e, UTP patch cord with Pan-Plug™ Modular Plugs on each end. Black, 10 ft.
Also known as: 074983062362, UTPCH10BLY, PDTUTPCH10BLY

Specifications

Material: Copper
Color: Black
Length: 10 ft
Shielding: Unshielded
Material: Copper
Length: 10 ft
Color: Black
Shielding: Unshielded