Wall Mount Type 4x Encl

Item #: 0736390

Cat #: CSD202010SS6

UPC: 783510128937

$ 3665.97 EA
Company wide:
0 in stock
Wall-mount Type 4/12 Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 20.00x20.00x10.00, Material/finish: Ss Type 316l

Overview

Wall-mount Type 4/12 Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 20.00x20.00x10.00, Material/finish: Ss Type 316l

Wall-mount Type 4/12 Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 20.00x20.00x10.00, Material/finish: Ss Type 316l

Also known as: 783510128937, CSD202010SS6, HOFCSD202010SS6

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Depth: 10 in
Height: 20 in
Width: 20 in
Material: Stainless Steel 316L
Finish: Brushed #4
IP/NEMA Rating: IP66, NEMA 4X
Height: 20 in
Material: Stainless Steel 316L
Depth: 10 in
Width: 20 in
Finish: Brushed #4