Electronic Ballast, Metal Halide, 70W, 120-277V

Item #: 0736308

Cat #: IMH70GBLSM

UPC: 781087041864

$ 213.69 EA
Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Metal Halide, Pulse Start, Lamp Wattage: 70, 120-277 Volt, Lamp Types: 70W MH, ANSI Code: M139/M143

Overview

Electronic Ballast, Metal Halide, Pulse Start, Lamp Wattage: 70, 120-277 Volt, Lamp Types: 70W MH, ANSI Code: M139/M143
Also known as: 781087041864, IMH70GBLSM, ADVIMH70GBLSM

Specifications

Wattage: 70
ANSI Code: M143, M139
Type: Electronic
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 70
Type: Electronic
Volts AC Range: 120 - 277
ANSI Code: M143, M139
Light Technology: HID