Weatherproof Box, 1-Gang, (3) 3/4" Outlets, 2" Deep, Aluminum Die Cast

Item #: 0736298

Cat #: IH3-2-LM

UPC: 042269392250

$ 25.93 EA
Company wide:
0 in stock
Documents & Guides
Single Gang Universal Weatherproof Box, 17.300 Cubic Inches, Hub Size 3/4 Inch, Silver, Aluminum, 3 Outlets, One on Top, Bottom, and Back, with Mounting Lugs

Overview

Single Gang Universal Weatherproof Box, 17.300 Cubic Inches, Hub Size 3/4 Inch, Silver, Aluminum, 3 Outlets, One on Top, Bottom, and Back, with Mounting Lugs

ABB weatherproof device boxes, while-in-use covers, and accessories deliver durable, code-compliant protection that contractors and procurement teams can depend on. Cast from heavy-duty aluminum with precision-machined surfaces and powder-coat finishes, the single-gang and multi-hub device boxes provide roomy wiring chambers, factory-installed grounding, integral mounting feet, and multiple hub options for fast, secure installations. Red•Dot Code Keeper extra-duty while-in-use covers are preconfigured for GFC and include adapter plates to accept single, duplex, GFCI, or switch devices; robust latching and lockable options reduce accidental disconnects, deter tampering, and meet NEC wet-location requirements. A full range of compatible accessories—closure plugs, mounting plates, extenders, and gasketed covers—streamline installations, simplify code approvals, and minimize callbacks. Engineered for wet locations, outdoor use, and demanding jobsite conditions, ABB weatherproof solutions save time on the job and provide long-term reliability.

Also known as: 042269392250, IH3-2-LM, RDTIH32LM

Specifications

Mounting: Vertical, Horizontal
Depth: 2 in
Gangs: 1
Color: Silver
Material: Aluminum
Cubic Inches: 17.300 in³
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 3/4 in
Mounting: Vertical, Horizontal
Gangs: 1
Material: Aluminum
Number of Threaded Outlets: 3
Depth: 2 in
Color: Silver
Cubic Inches: 17.300 in³
Threaded Outlet Diameter: 3/4 in