
Cable Tie Mount, Tie Anchor, 3/4", Screw Applied, 4-Way, Natural
Item #: 0736288
Cat #: TA1S10-C
UPC: 074983580408
$ 0.44 EA
Company wide:
300
in stock
Cable Tie Mount, Tie Anchor, 3/4", #10 (M5) Screw Applied, 4-Way, Nylon, Natural, Pack of 100
Overview
Cable Tie Mount, Tie Anchor, 3/4", #10 (M5) Screw Applied, 4-Way, Nylon, Natural, Pack of 100
Tie Anchor Mount. No. 10 (M5) Screw. Low profile and versatile screw-installed mount can be ideal for applications where space is limited. Four-way cable tie entry for easy orientation of wires and cables. Mount in-line or perpendicular to the wire bundle. Install with a screw or rivet for a strong, secure installation. Small overall size allows for use where space is limited. Material is Nylon 6.6. Use with Miniature through Standard Panduit Cable Ties. Color is Natural.
Also known as: 074983580408, TA1S10-C, PDTTA1S10C
Specifications
| Length: | 3/4 in |
| Color: | Natural |
| Material: | Nylon |
| Mounting: | # 10 Screw |
| Length: | 3/4 in |
| Material: | Nylon |
| Color: | Natural |
| Mounting: | # 10 Screw |