1
more

PANDUCT Wiring Duct Cover, 3" x 6', PVC, White
Item #: 0736266
Cat #: C3WH6
UPC: 074983231225
$ 3.20 FT
Company wide:
2,226
in stock
Documents & Guides
Wiring Duct Cover, For 3" Wide PANDUCT Wiring Duct, Lead-Free PVC, White ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
Overview
Wiring Duct Cover, For 3" Wide PANDUCT Wiring Duct, Lead-Free PVC, White ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
The C3WH6 PVC Flush Wiring Duct Cover features a non-slip, liner to prevent cover slide. Designed with the user in mind, the cover is easy to install and remove. The general-purpose lead-free PVC material is suitable for use in indoor applications. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). 0.37" x 3.25" (9.4 mm x 82.6 mm) and 6' (1.83 m) long.
Also known as: 074983231225, C3WH6, PDTC3WH6
Specifications
| Width: | 3 in |
| Color: | White |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 3 in |
| Material: | PVC |
| Color: | White |
| Length: | 6 ft |