4" PVC 90° Elbow, Schedule 40, Gray, Bell End

Item #: 0736196

Cat #: 4P90WBE

UPC: 622454785977

$ 88.11 EA
Company wide:
0 in stock
Documents & Guides
4 Inch PVC 90 Degree Elbow, Schedule 40, Gray, Bell End

Overview

4 Inch PVC 90 Degree Elbow, Schedule 40, Gray, Bell End

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 622454785977, 4P90WBE

Specifications

Color: Gray
Material: PVC
Diameter: 4 in
Angle: 90°
Color: Gray
Diameter: 4 in
Material: PVC
Angle: 90°