15A, 3P, 240V, Type BAB, 10 kAIC, Bolt On, Shunt Trip

Item #: 0736128

Cat #: BAB3015HS

UPC: 786679377666

$ 2050.88 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC. Includes Shunt Trip: 120, 208, 240 VAC

Overview

15 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC. Includes Shunt Trip: 120, 208, 240 VAC
Also known as: 786679377666, BAB3015HS, CUTBAB3015HS

Specifications

Poles: 3
Amps: 15
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 15
Mounting: Bolt On