Socket, 11 Blade, CR-M

Item #: 0736026

Cat #: 1SVR 405 651 R2000

UPC: 013614528655

$ 10.57 EA
Company wide:
31 in stock
Documents & Guides
11 Blade Socket. 10 Amp @ 300V, 20 Amp Maximum Load. For use with CR-M Series Relays.

Overview

11 Blade Socket. 10 Amp @ 300V, 20 Amp Maximum Load. For use with CR-M Series Relays.

Switching of AC or DC loads with different resistive, inductive and capacitive parts, switching voltages from a few mV up to 250 V Link the electronic controlling PLC, PC or field bus system to the sensor/actuator level

Also known as: 013614528655, 1SVR 405 651 R2000, ABB1SVR405651R2000

Specifications

Mounting: Panel, DIN Rail
Amps: 10
Type: Socket
Base: 11-Blade
Mounting: Panel, DIN Rail
Type: Socket
Amps: 10
Base: 11-Blade