Lrg Type 1 Enc 2 door

Item #: 0736023

Cat #: A60N7224FSLP

UPC: 783510138844

$ 4023.39 EA
Company wide:
0 in stock
Free-Stand, Type 1, 60.00x72.00x24.00, Gray, Steel

Overview

Free-Stand, Type 1, 60.00x72.00x24.00, Gray, Steel

Free-Stand Type 1 Enclosures are an economical way to protect electrical and electronic equipment in applications that do not require extensive environmental protection.

Also known as: 783510138844, A60N7224FSLP, HOFA60N7224FSLP

Features & Benefits

  • Enclosure back is 12 gauge for increased stiffness
  • 4-in. high 10 gauge steel integral lifting base
  • Heights from 48 in. to 84 in. Usable height inside cabinet 4 in. less than nominal height.
  • Sturdy 7 gauge lifting tabs
  • Flush doors
  • 3-point latch with heavy-duty handle
  • Padlock provision in handle
  • Predrilled holes in lifting base provide bolt-down capability
  • Easily reversible doors on single-door models
  • Overlapping doors with no center post on two-door models

Specifications

Depth: 24 in
Color: Light Gray
Height: 60 in
Width: 72 in
IP/NEMA Rating: NEMA 1, IP30
Finish: Powder Coated
Weight: 539 lb
Depth: 24 in
Height: 60 in
IP/NEMA Rating: NEMA 1, IP30
Weight: 539 lb
Color: Light Gray
Width: 72 in
Finish: Powder Coated