Swing Frame 19" X 150 Units, F

Item #: 0735973

Cat #: CSF3024

UPC: 783510787400

$ 728.13 EA
Company wide:
0 in stock
Swing-out Rack Frame, 15u, Bulletin Cwy (concept? Enclosure Accessories), Size/dims: Fits 30.00x24.00, Material/finish: Steel/gray

Overview

Swing-out Rack Frame, 15u, Bulletin Cwy (concept? Enclosure Accessories), Size/dims: Fits 30.00x24.00, Material/finish: Steel/gray

Swing-Out Rack Frames provide 120-degree swing-out access for 19-in. rack equipment.

Also known as: 783510787400, CSF3024, HOFCSF3024

Specifications

Width: 24 in
Height: 30 in
Color: White
Material: Steel
Finish: Powder Coated
Width: 24 in
Color: White
Finish: Powder Coated
Height: 30 in
Material: Steel