TYPE 3 MARINE RATED F.M. CB - 150 AMP

Item #: 0735969

Cat #: CB187F-150

UPC: 051712637268

$ 230.74 EA
Company wide:
0 in stock
Documents & Guides
150AMP 48V AUTOMTV CKT-BKR

Overview

150AMP 48V AUTOMTV CKT-BKR
Also known as: 051712637268, CB187F-150, BUSCB187F150

Specifications

Volts DC: 48
Mounting: Surface
Amps: 150
Volts DC: 48
Amps: 150
Mounting: Surface