Breaker, Molded Case, 3-Pole, 125A

Item #: 0735927

Cat #: FDC3125

UPC: 786679451649

$ 13380.62 EA
Company wide:
0 in stock
Breaker, Molded Case, 3-Pole, 125 Amp, F-Frame, Type FDC, Cable In/Cable Out, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip.

Overview

Breaker, Molded Case, 3-Pole, 125 Amp, F-Frame, Type FDC, Cable In/Cable Out, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip.
Also known as: 786679451649, FDC3125, CUTFDC3125

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 600
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 600