15 Amp, 125 Volt Tamper Resistant GFCI, White

Item #: 0735817

Cat #: T7599-W

UPC: 078477400326

Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Tamper Resistant, SmartLock Pro GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - White.

Overview

15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Tamper Resistant, SmartLock Pro GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - White.
Also known as: 078477400326, T7599-W, LEVT7599W

Specifications

Type: Receptacle, GFCI, Tamper-Resistant, Feed Through, Decorator
Volts AC: 120
Amps: 15
Color: White
NEMA Configuration: 5-15R
Type: Receptacle, GFCI, Tamper-Resistant, Feed Through, Decorator
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Color: White