Duplex Device Bracket, 2400 Series, Ivory

Item #: 0735795

Cat #: V24DWND

UPC: 786776134810

$ 25.06 EA
Company wide:
0 in stock

Overview

Steel, Downward Duplex Device Bracket, 2400 Series, Ivory.

Labor saving, over-the-raceway device bracket. Accepts 15A or 20A duplex receptacles or 106 style data frame.

Also known as: 786776134810, V24DWND, WMDV24DWND

Specifications

Color: Ivory
Material: Steel
Color: Ivory
Material: Steel