Copper Patch Cord, Cat 6A (SD), Orange U

Item #: 0735780

Cat #: UTP6ASD8OR

UPC: 074983309658

Call for price
Company wide:
0 in stock
Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Orange, 8 ft.

Overview

Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Orange, 8 ft.
Also known as: 074983309658, UTP6ASD8OR, PDTUTP6ASD8OR

Specifications

Color: Orange
Material: Copper
Color: Orange
Material: Copper