Guide - 800mm

Item #: 0735740

Cat #: PG8

UPC: 783510765705

$ 152.15 EA
Company wide:
0 in stock
Documents & Guides
Guides, 617mm, Plated, Steel

Overview

Guides, 617mm, Plated, Steel

Equipment Guides help support rack-mounted equipment during installation. Guides mount between two pairs of rack angles. Slotted holes are provided for vertical or lateral adjustment. Furnished in pairs. Guides have plated finish. Mounting hardware included. Can be installed on 19-in. or 24-in. rack angles. Rack accessories that are shorter than the enclosure depth can be mounted to rack angles or frame accessory brackets attached to grid straps. Order these items separately.

Also known as: 783510765705, PG8, HOFPG8

Specifications

Depth: 800 mm
Material: Steel
Depth: 800 mm
Material: Steel