Solid Base 1200x800mm

Item #: 0735738

Cat #: PB1128

UPC: 783510978303

Call for price
Company wide:
0 in stock
Documents & Guides
Base For Modular Enclosures, solid 100mm/gland P, Bulletin P20 (proline Modular Enclosures), Size/dims:fits 1200x800mm, Material/finish: Steel/black

Overview

Base For Modular Enclosures, solid 100mm/gland P, Bulletin P20 (proline Modular Enclosures), Size/dims:fits 1200x800mm, Material/finish: Steel/black
Also known as: 783510978303, PB1128, HOFPB1128

Specifications

Color: Black
IP/NEMA Rating: IP55
Material: Steel
Color: Black
Material: Steel
IP/NEMA Rating: IP55