Tamper Resistant Surge Decora Receptacle, 15A, 125V, Ivory

Item #: 0735734
Cat #: T5280-T
UPC: 078477434352
$ 56.52 EA
Company wide:
0 in stock
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Tamper-Resistant, Straight Blade, Commercial Specification Grade, Self Grounding, Surge w/Indicator Light, Back & Side Wired, Steel Strap, Includes Wallplate - Light Almond.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Tamper-Resistant, Straight Blade, Commercial Specification Grade, Self Grounding, Surge w/Indicator Light, Back & Side Wired, Steel Strap, Includes Wallplate - Light Almond.
15 Amp, 125 Volt, Tamper Resistant, Decora Duplex Surge Suppressor Receptacle, Straight Blade, Commercial Grade, Self Grounding, Light Almond
Also known as: 078477434352, T5280-T, LEVT5280T

Specifications

Type: Receptacle, Commercial Grade, Surge Protected, Tamper-Resistant, Self-Grounding, Decora
Color: Light Almond
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Type: Receptacle, Commercial Grade, Surge Protected, Tamper-Resistant, Self-Grounding, Decora
Volts AC: 120
NEMA Configuration: 5-15R
Color: Light Almond
Amps: 15

Customer Reviews

No reviews for this product
(0)