This product has been discontinued.

Copper Patch Cord, Cat 6A (SD), Blue UTP
Item #: 0735610
Cat #: UTP6ASD8BU
UPC: 074983309634
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Blue, 8 ft.
Overview
Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Blue, 8 ft.
Also known as: 074983309634, UTP6ASD8BU, PDTUTP6ASD8BU
Specifications
| Color: | Blue |
| Material: | Copper |
| Color: | Blue |
| Material: | Copper |