1
more

BUS 170M3663 FUSE 125A 690V 1
Item #: 0735509
Cat #: 170M3663
UPC: 051712256742
$ 549.94 EA
Company wide:
0
in stock
Documents & Guides
BUS 170M3663 FUSE 125A 690V 1
Overview
BUS 170M3663 FUSE 125A 690V 1
Also known as: 051712256742, 170M3663, BUS170M3663
Specifications
| Amps: | 125 |
| Type: | Square |
| Interrupt Rating DC: | 200 |
| Amps: | 125 |
| Interrupt Rating DC: | 200 |
| Type: | Square |