Copper Patch Cord, Cat 6A (SD), Red UTP

Item #: 0735481

Cat #: UTP6ASD7RD

UPC: 074983309382

Call for price
Company wide:
0 in stock
Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Red, 7 ft.

Overview

Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Red, 7 ft.
Also known as: 074983309382, UTP6ASD7RD, PDTUTP6ASD7RD

Specifications

Color: Red
Material: Copper
Color: Red
Material: Copper