UNISTRUT P255840HG 4" HOT DIP

Item #: 0735461

Cat #: P255840HG

UPC: 786364031613

Call for price
Company wide:
0 in stock
Documents & Guides
UNISTRUT P255840HG 4" HOT DIP

Overview

UNISTRUT P255840HG 4" HOT DIP
Also known as: 786364031613, P255840HG, UNSP255840HG

Specifications

Diameter: 0.250 in
Diameter: 0.250 in