Wiring Duct, Narrow Slot, 2.25" W x 3" D x 6' L, PVC, Gray

Item #: 0735408

Cat #: F2X3LG6

UPC: 074983375578

$ 9.31 FT
Company wide:
1,680 in stock
Narrow Slot Wire Duct, H x W x L: 3" x 2.25" x 6', Gray, 5mm Slots, Item Does Not Include Cover ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***

Overview

Narrow Slot Wire Duct, H x W x L: 3" x 2.25" x 6', Gray, 5mm Slots, Item Does Not Include Cover ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***

The F2X3LG6 Panduct Lead-Free PVC Narrow Slot Wiring Duct features a narrow slot/finger design that closely matches the spacing of high-density components. Upper and lower scorelines allow for easy finger/sidewall section removal. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. Lead-free PVC. 3.14" x 2.25" (79.8 mm x 57.2 mm) and 6' (1.83 m) long. Cover sold separately.

Also known as: 074983375578, F2X3LG6, PDTF2X3LG6

Specifications

Width: 2.250 in
Color: Gray
Material: PVC
Height: 3 in
Length: 6 ft
Width: 2.250 in
Material: PVC
Length: 6 ft
Color: Gray
Height: 3 in