Jg 25ka 3p Frame Assembly (without Collars)

Item #: 0735355

Cat #: JGE3250NN

UPC: 782116008612

$ 2217.38 EA
Company wide:
0 in stock
Jg 25ka 3p Frame Assembly (without Collars)

Overview

Jg 25ka 3p Frame Assembly (without Collars)
Also known as: 782116008612, JGE3250NN, CUTJGE3250NN

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts AC: 600
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 250
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600