Undercabinet Light

Item #: 0735338
Cat #: UCXD2120CSWR6
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Undercabinet Light, 8", 1-Lamp 20W Halogen, Linkable, 120V w/ Cord and Plug

Overview

Undercabinet Light, 8", 1-Lamp 20W Halogen, Linkable, 120V w/ Cord and Plug
Also known as: UCXD2120CSWR6, LITUCXD2120CSWR6

Specifications

Type: Undercabinet Light, Halogen
Volts AC: 120
Wattage: 20
Color: White
Length: 8 in
Light Technology: Halogen
Type: Undercabinet Light, Halogen
Wattage: 20
Length: 8 in
Volts AC: 120
Color: White
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)