Incandescent/Halogen Dual Dimmer and Switch, Midnight

Item #: 0735297

Cat #: MA-L3S25-MN

UPC: 027557289214

Company wide:
0 in stock
Documents & Guides
Incandescent/Halogen Dual Dimmer and Switch, 120 Volt, 300 Watt, Color: Midnight.

Overview

Incandescent/Halogen Dual Dimmer and Switch, 120 Volt, 300 Watt, Color: Midnight.

Maestro Incandescent/Halogen Dimmer and Switch, Single-pole, 120V/300W dimmer, 2.5A switch in midnight

Also known as: 027557289214, MA-L3S25-MN, LUTMAL3S25MN

Specifications

Volts AC: 120
Family / Style: Maestro
Type: Combo, Decorator
Color: Midnight
Mounting: Surface
Wattage: 300
Amps: 2.500
Volts AC: 120
Type: Combo, Decorator
Mounting: Surface
Amps: 2.500
Family / Style: Maestro
Color: Midnight
Wattage: 300