Hot Stick Attachment

Item #: 0735249

Cat #: TIC 410A

UPC: 095969440516

$ 301.78 EA
Company wide:
2 in stock
Documents & Guides
Hot Stick Attachment, Voltage Rating: Up To 121 KV, Dimensions: 48 IN Length, For Checking Transmission Lines, Power Distribution Equipment, Down Power Lines, Fuses, And Load Break Connectors

Overview

Hot Stick Attachment, Voltage Rating: Up To 121 KV, Dimensions: 48 IN Length, For Checking Transmission Lines, Power Distribution Equipment, Down Power Lines, Fuses, And Load Break Connectors

The FLUKE-410A Hot Stick Attachment extends the reach and voltage capability of the TIC‑122 High Voltage Detector, allowing safer checks on transmission lines, power distribution equipment, downed power lines, fuses, and load break connectors. When attached, it expands voltage detection from 1,500 V AC up to 122 kV AC.

Also known as: 095969440516, TIC 410A, AMPTIC410A

Features & Benefits

  • Extends reach and safety when working with high‑voltage equipment
  • Tool‑free installation and compatibility with Fluke‑2062
  • Expandable and compact design for flexible use and easy storage
  • Increases detection range up to 122 kV AC when used with TIC‑122

Specifications

Length: 48 in
Length: 48 in