AirPro 18 In. ceiling fan downrod

Item #: 0735243

Cat #: P2604-30

UPC: 785247260416

$ 58.50 EA
Company wide:
0 in stock
Documents & Guides
PRO P2604-30 18in FAN DOWNRO

Overview

PRO P2604-30 18in FAN DOWNRO
Also known as: 785247260416, P2604-30, PROP260430

Specifications

Color: White
Material: Steel
Standards: California Proposition 65
Color: White
Standards: California Proposition 65
Material: Steel