B&d Dw4804b Reciprocating Saw Blade

Item #: 0735214

Cat #: DW4804B

UPC: 028874348042

Company wide:
0 in stock
Documents & Guides
No Documents Available
Dewalt; Reciprocating Saw Blade; Z; Length: 12 In; Teeth Per Inch: 6 Tpi; Teethtype: Raker, Reinforced Tooth; Package: 100; Blade Type: Taper Back; Material: Bi-metal

Overview

Dewalt; Reciprocating Saw Blade; Z; Length: 12 In; Teeth Per Inch: 6 Tpi; Teethtype: Raker, Reinforced Tooth; Package: 100; Blade Type: Taper Back; Material: Bi-metal

DEWALT wood cutting reciprocating blades have reinforced teeth for increased durability when cutting through nails and other foreign objects and a positive 6 degree hook angle for fast, aggressive cuts. The raker tooth design helps keep the blade in the cut minimizing vibration and the non-stick coating helps to reduce gum up. Reciprocating saw blades engineered for wood cutting in framing, plumbing, demolition, and general contracting applications.

Also known as: 028874348042, DW4804B, DEWDW4804B

Specifications

Length: 12 in
Length: 12 in