Rigid SS 316 Face Bushing 2x1-1/4"

Item #: 0735205

Cat #: S62000FB12

UPC: 847656001902

$ 105.86 EA
Company wide:
1 in stock
Documents & Guides
Rigid Stainless Steel 316 Face Bushing 2" X 1-1/4" Trade Size

Overview

Rigid Stainless Steel 316 Face Bushing 2" X 1-1/4" Trade Size
Also known as: 847656001902, S62000FB12, CLBS62000FB12

Specifications

Diameter: 1 1/4 in, 2 in
Material: Stainless Steel
Diameter: 1 1/4 in, 2 in
Material: Stainless Steel