TPI BD242WHS 24" HD Belt Drv Fan, w

Item #: 0735156

Cat #: BD242WHS

UPC: 686334793629

Company wide:
0 in stock
TPI BD242WHS 24 IN HEAVY DUTY BELT

Overview

TPI BD242WHS 24 IN HEAVY DUTY BELT
Also known as: 686334793629, BD242WHS, TPIBD242WHS

Specifications

Size: 24 in
Standards: California Proposition 65
Size: 24 in
Standards: California Proposition 65