Terminal Block, End Plate, Dark Beige, 2.5mm-10mm, Snap-On

Item #: 0735040

Cat #: 1050000000

UPC: 008190103143

Company wide:
0 in stock
Documents & Guides
Terminal Block, End Plate, Snap-On, Dark Beige, for 2.5 - 10mm, Feed Through Terminals

Overview

Terminal Block, End Plate, Snap-On, Dark Beige, for 2.5 - 10mm, Feed Through Terminals
Also known as: 008190103143, 1050000000, WEI1050000000

Specifications

Type: Terminal Block, End Plate
Mounting: DIN Rail
Color: Dark Beige
Type: Terminal Block, End Plate
Color: Dark Beige
Mounting: DIN Rail