Voltage Detector

Item #: 0735002

Cat #: TIC 300 PRO

UPC: 095969497695

$ 490.27 EA
Company wide:
3 in stock
Documents & Guides
Voltage Detector, Non-Contact, Maximum Rating: 122 000V AC, Features: Audible Signal, Visual Indicator, MSHA Approved & Self-Test Feature, Includes: Detector, User Manual, Battery & Carrying Case, Note: Requires Hot Stick (TIC 410A) for Voltages Over 1500

Overview

Voltage Detector, Non-Contact, Maximum Rating: 122 000V AC, Features: Audible Signal, Visual Indicator, MSHA Approved & Self-Test Feature, Includes: Detector, User Manual, Battery & Carrying Case, Note: Requires Hot Stick (TIC 410A) for Voltages Over 1500

MSHA certified and intrinsically safe, the Amprobe TIC 300 PRO High Voltage Detector with VolTect™ alert is a rugged, reliable, non-contact, high voltage tester for utility, industrial, and mine safety applications up to 122kV. Select low or high voltage levels to verify the presence of voltage without contacting the energized conductor. When this high voltage electricity tester is moved within close proximity of an energized line, the intuitive VolTect™ alert warns users with bright flashing lights and loud beeps. All functionality is available through push buttons designed for easy use with PPE gloves. A universal adapter Hot Stick TIC 410A is available for voltage higher than 1500 VAC.

Also known as: 095969497695, TIC 300 PRO, AMPTIC300PRO

Specifications

Type: Voltage Detector
Type: Voltage Detector