Cover Plate, 1-Gang, Type: 1/2" and 2" Screw Plugs, Aluminum

Item #: 0734957

Cat #: 830CKTCAL-1/2

UPC: 786564054696

$ 62.15 EA
Company wide:
0 in stock
Cover Plate, 1-Gang, Type: 1/2" and 2" Screw Plugs, Includes Gasket and Screws, Aluminum

Overview

Cover Plate, 1-Gang, Type: 1/2" and 2" Screw Plugs, Includes Gasket and Screws, Aluminum

Brushed aluminum power or communications cover plate, 2" (51mm) and 1/2" (12.7mm) plugs. Acceptable for use with threaded conduit when passing through power cables.

Also known as: 786564054696, 830CKTCAL-1/2, WMD830CKTCAL12

Specifications

Gangs: 1
Material: Aluminum
Gangs: 1
Material: Aluminum