Cover Plate, 1-Gang, 1" & 2" Screw Plugs, Aluminum

Item #: 0734956

Cat #: 830CKTCAL-1

UPC: 786564054672

$ 62.15 EA
Company wide:
0 in stock

Overview

Cover Plate, 1-Gang, Type: 1" and 2" Screw Plugs, Includes Gasket and Screws, Aluminum

Brushed aluminum power or communications cover plate with 2" (51mm) and 1" (25mm) plugs. Acceptable for use with threaded conduit when passing through power cables.

Also known as: 786564054672, 830CKTCAL-1, WMD830CKTCAL1

Specifications

Gangs: 1
Material: Aluminum
Gangs: 1
Material: Aluminum