CH 3/4-inch OEM loadcenter interior

Item #: 0734949

Cat #: CH12L125INT

UPC: 782114296196

$ 168.58 EA
Company wide:
0 in stock
Documents & Guides
Eaton CH OEM interior assembly, CH 3/4-inch OEM loadcenter interior, main lug only, 125A, single-phase, 12 circuits, 12 spaces, 120/240V

Overview

Eaton CH OEM interior assembly, CH 3/4-inch OEM loadcenter interior, main lug only, 125A, single-phase, 12 circuits, 12 spaces, 120/240V

As a leader in the electrical distribution equipment business, Eaton has a unique product offering for equipment manufacturers, panel builders and virtually any OEM that has a need for power distribution within their equipment. The OEM interior offering consists of a wide variety of power distribution options utilizing components from EatonÆs CH and BR loadcenter product lines. With high-volume, standardized products, OEMs can expect to receive high-quality products covering configurations meeting virtually any power distribution need.

Also known as: 782114296196, CH12L125INT, CUTCH12L125INT

Specifications

Circuits: 12
Family / Style: CH
Amps: 125
Spaces: 12
Material: Copper
Type: Main Lug
Circuits: 12
Amps: 125
Material: Copper
Family / Style: CH
Spaces: 12
Type: Main Lug