Tray Cable, VNTC, 10/5, 600V, UL Type TC, ER Rated

Item #: 0734925

Cat #: A11005

UPC:

Company wide:
0 in stock
Documents & Guides
Tray Cable, VNTC, 10 AWG Copper, 5 Conductors, 600V, UL Type TC, ER Rated, PVC Jacket, PVC/Nylon Insulation, Rated 90 Degrees Celsius

Overview

Tray Cable, VNTC, 10 AWG Copper, 5 Conductors, 600V, UL Type TC, ER Rated, PVC Jacket, PVC/Nylon Insulation, Rated 90 Degrees Celsius

UL listed and labeled for installation in ladders, troughs, channels, solid bottom trays and other similar structures (NEC Article 318 and 340), and in duct, conduit, wireways and all other installations approved for building wire.

Also known as: A11005, OMNA11005

Specifications

Conductors: 5
Gauge: 10 AWG
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 5
Jacket: PVC
Color: Black
Gauge: 10 AWG
Material: Copper
Volts AC: 600