Fuse, 1250A Square Body DIN 43-653, 3, Visual Indicator, 690/700V

Item #: 0734876

Cat #: 170M6166

UPC: 051712263122

$ 1518.13 EA
Company wide:
0 in stock
Documents & Guides
1250 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 3, Type -/110, Visual for Microswitch, 690V/700V (IEC/UL)

Overview

1250 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 3, Type -/110, Visual for Microswitch, 690V/700V (IEC/UL)
Also known as: 051712263122, 170M6166, BUS170M6166

Specifications

Mounting: Stud
Type: Fuse, Square Body
Size: 3
Amps: 1250
Interrupt Rating DC: 200 kA
Volts AC Range: 690 - 700
Mounting: Stud
Size: 3
Interrupt Rating DC: 200 kA
Type: Fuse, Square Body
Amps: 1250
Volts AC Range: 690 - 700