35 Watt; Halogen; MR16; 4000 Average rated hours; Miniature 2 Pin Round Base; 12 Volt

Item #: 0734812

Cat #: S2621

UPC:

Company wide:
0 in stock
Documents & Guides
35 Watt; Halogen; MR16; 4000 Average rated hours; Miniature 2 Pin Round Base; 12 Volt

Overview

35 Watt; Halogen; MR16; 4000 Average rated hours; Miniature 2 Pin Round Base; 12 Volt
Also known as: S2621, SATS2621

Specifications

Wattage: 35
Color Temperature: 2900 (Warm White)
Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Rendering Index (CRI): 100
Lumens: 700
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Wattage: 35
Shape: MR16 (Mini Reflector)
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: 2-Pin (GU5.3)
Color Temperature: 2900 (Warm White)
Volts AC: 12
Lumens: 700
Light Technology: Halogen