EMT Compression Connector, 4" Diameter, Raintight/Concrete Tight, Steel

Item #: 0734748

Cat #: 829RT

UPC: 018997830081

$ 90.55 EA
Company wide:
0 in stock
Documents & Guides
EMT Compression Connector, 4 Inch Diameter, Raintight/Concrete Tight, Steel, For Use with EMT Conduit

Overview

EMT Compression Connector, 4 Inch Diameter, Raintight/Concrete Tight, Steel, For Use with EMT Conduit

Arlington's EMT raintight compression connectors have blue compression nuts to identify these products as rain tight.

Also known as: 018997830081, 829RT, ARL829RT

Specifications

Material: Steel
Diameter: 4 in
Insulation: Non-Insulated
Material: Steel
Insulation: Non-Insulated
Diameter: 4 in