EMT Compression Connector, 3", Raintight/Concrete Tight, Steel

Item #: 0734746

Cat #: 827RT

UPC: 018997830067

$ 51.63 EA
Company wide:
23 in stock
EMT Compression Connector, 3 Inch Diameter, Raintight and Concrete Tight, Steel

Overview

EMT Compression Connector, 3 Inch Diameter, Raintight and Concrete Tight, Steel

These compression connectors are UL/CSA Listed raintight and concrete tight.

Also known as: 018997830067, 827RT, ARL827RT

Specifications

Diameter: 3 in
Material: Steel
Insulation: Non-Insulated
Diameter: 3 in
Insulation: Non-Insulated
Material: Steel