EMT Compression Connector, 2", Raintight/Concrete Tight, Steel

Item #: 0734744

Cat #: 825RT

UPC: 018997820259

$ 9.70 EA
Company wide:
24 in stock
EMT Compression Connector, 2 Inch Diameter, Raintight and Concrete Tight, Steel

Overview

EMT Compression Connector, 2 Inch Diameter, Raintight and Concrete Tight, Steel

These compression connectors are UL/CSA Listed raintight and concrete tight.

Also known as: 018997820259, 825RT, ARL825RT

Specifications

Material: Steel
Diameter: 2 in
Insulation: Non-Insulated
Material: Steel
Insulation: Non-Insulated
Diameter: 2 in