EMT Rain Tight Compression Connectors

Item #: 0734743

Cat #: 824RT

UPC: 018997820242

$ 7.35 EA
Company wide:
12 in stock
Documents & Guides
EMT Compression Connector, 1 1/2 inch, Material: Steel, Rain Tight, For Use With EMT/Steel/Aluminum Conduit, refer to Diagram: A = 2.191", B = 0.625", C = 2.250"

Overview

EMT Compression Connector, 1 1/2 inch, Material: Steel, Rain Tight, For Use With EMT/Steel/Aluminum Conduit, refer to Diagram: A = 2.191", B = 0.625", C = 2.250"

EMT Rain Tight Compression Connectors are UL listed rain tight and concrete tight. Steel. Blue compression nuts help identify these products as raintight.

Also known as: 018997820242, 824RT, ARL824RT

Specifications

Diameter: 1 1/2 in
Material: Steel
Insulation: Non-Insulated
Diameter: 1 1/2 in
Insulation: Non-Insulated
Material: Steel