EMT Compression Connector, 1", Raintight/Concrete Tight, Steel

Item #: 0734740

Cat #: 822RT

UPC: 018997820228

$ 3.77 EA
Company wide:
88 in stock
Documents & Guides
EMT Compression Connector, 1 Inch Diameter, Raintight and Concrete Tight, Steel

Overview

EMT Compression Connector, 1 Inch Diameter, Raintight and Concrete Tight, Steel

These compression connectors are UL/CSA Listed raintight and concrete tight.

Also known as: 018997820228, 822RT, ARL822RT

Specifications

Diameter: 1 in
Material: Steel
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated
Material: Steel