450w 240v Radiant Cove Heater

Item #: 0734737

Cat #: CV45X

UPC: 686334457590

$ 315.23 EA
Company wide:
0 in stock
Documents & Guides
Tpi Cv45x 450w 240v Radiant C

Overview

Tpi Cv45x 450w 240v Radiant C
Also known as: 686334457590, CV45X, TPICV45X

Specifications

Wattage: 450
Mounting: Surface, Wall
Type: Cove
Volts AC: 240
Standards: California Proposition 65
Wattage: 450
Type: Cove
Standards: California Proposition 65
Mounting: Surface, Wall
Volts AC: 240