NEMA 1 ENCL DP CONT 2P 25A 24VAC COIL

Item #: 0734717

Cat #: C25DGD225T

UPC: 782113455433

$ 340.03 EA
Company wide:
0 in stock
Documents & Guides
Eaton definite purpose contactor, Quick, 25A, 12 Vac, 50/60 Hz, NEMA Type 1 Enclosed, 15-50A, two- and three-pole, 25A, Contactor, Two-pole, Screw/pressure plate and quick connect terminals (side-by-side), Non-reversing

Overview

Eaton definite purpose contactor, Quick, 25A, 12 Vac, 50/60 Hz, NEMA Type 1 Enclosed, 15-50A, two- and three-pole, 25A, Contactor, Two-pole, Screw/pressure plate and quick connect terminals (side-by-side), Non-reversing

Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.

Also known as: 782113455433, C25DGD225T, CUTC25DGD225T

Specifications

IP/NEMA Rating: NEMA 1
Type: Non-Reversing
IP/NEMA Rating: NEMA 1
Type: Non-Reversing