Milw 48-62-4020 1-1/8" Hex 5" X 17-

Item #: 0734477

Cat #: 48-62-4020

UPC: 045242153855

$ 123.70 EA
Company wide:
0 in stock
Documents & Guides
1 1/8in Collared Hex Shank With Notch, Application: Used To Cut Up And Remove Old Asphalt Sidewalk, Material: Forged High Grade Steel, Width: 5in, Overall Length: 17 1/2in

Overview

1 1/8in Collared Hex Shank With Notch, Application: Used To Cut Up And Remove Old Asphalt Sidewalk, Material: Forged High Grade Steel, Width: 5in, Overall Length: 17 1/2in

Drop forged wide blade chisel used to cut up and remove old asphalt sidewalk. One per package. Features: asphalt cutter. 1-1/8 in. collared hex shank with notch. 5 in. width x 17-1/2 in. overall length. Made from forged high grade steel.

Also known as: 045242153855, 48-62-4020, MIL48624020

Features & Benefits

  • Asphalt cutter
  • 1-1/8 in. collared hex shank with notch
  • 5 in. width x 17-1/2 in. overall length
  • Made from forged high grade steel

Specifications

Size: 5
Size: 5