Green Cable Surface, 2W - 240 Volts

Item #: 0734471

Cat #: GS240C0212

UPC:

Company wide:
0 in stock
Documents & Guides
FLEXTHERM GS240C0212

Overview

FLEXTHERM GS240C0212
Also known as: GS240C0212, FXTGS240C0212

Specifications

Color: Green
Volts AC: 240
Wattage: 423
Width: 212 ft
Color: Green
Wattage: 423
Volts AC: 240
Width: 212 ft