Bussed Gutter/Termination Cabinet, 400A, NEMA 3R, OH/UG, Surface Mount

Item #: 0734404

Cat #: R9000 CL

UPC: 782051071979

$ 2552.22 EA
Company wide:
0 in stock
Documents & Guides
Bussed Gutter and Termination Cabinet, 400 Amp, NEMA 3R, Overhead/Underground, ANSI 61 Gray Painted, 042 kAIC, #4 - 600 MCM, Galvanized Steel, Surface Mount, 3 Wire, 1/3 Phase

Overview

Bussed Gutter and Termination Cabinet, 400 Amp, NEMA 3R, Overhead/Underground, ANSI 61 Gray Painted, 042 kAIC, #4 - 600 MCM, Galvanized Steel, Surface Mount, 3 Wire, 1/3 Phase

Eaton's B-Line series buss gutters and termination cabinets are a distribution point for multiple load applications, and are an economical solution for both pre-meter distribution or post-meter distribution applications up to 2000 amps.

Also known as: 782051071979, R9000 CL, CIRR9000CL

Specifications

Phase: 3, 1
Amps: 400
Color: Gray
Allowable Gauge Range: 4 - 600
IP/NEMA Rating: NEMA 3R
Phase: 3, 1
Color: Gray
IP/NEMA Rating: NEMA 3R
Amps: 400
Allowable Gauge Range: 4 - 600